Motion
336

3M
336

Film Tape - Length: 144 yd, Width: 3 in, Thick: 1.5 mil, 0.03 mm, Transparent
Mi Item #09504731
MFR #336
Price$419.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
336

Film Tape - Length: 144 yd, Width: 3 in, Thick: 1.5 mil, 0.03 mm, Transparent
Mi Item #09504731
MFR #336

Mfr description
7010045103 3M POLYESTER PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Low tack rubber adhesive adheres to a wide variety of surfaces with minimal adhesion build-up and clean removal
  • Extensible, abrasion resistant backing is ideal for forming operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$419.66/each

Specifications

Dimensions

  • Container Size
    48.0000 in x 144 yd
  • Length
    144 yd
  • Roll Length
    131.70 m, 144 yd
  • Roll Width
    3.0000 in, 76.20 mm
  • Tensile Strength
    26 lb/in | 43.8 N/100 mm
  • Thickness
    1.5 mil, 0.03 mm
  • Width
    3 in

Details

  • Adhesion Strength
    13 oz/in, 0.5 N/100 mm
  • Adhesive Material
    Rubber
  • Backing Material
    Polyester
  • Clean Removal
    Yes
  • Color
    Transparent
  • Elongation at Break
    115 %
  • Format
    Roll
  • Manufacturer Stock Number
    7010045187
  • Manufacturer Upc Number
    00021200055744
  • Material
    Polyester
  • Max Operating Temperature
    90 °C, 194 °F
  • Min Operating Temperature
    4 °C, 40 °F
  • Operating Temperature Range
    4 to 90 °C, 40 to 194 °F
  • Series
    336
  • Shape
    Roll
  • Type
    Polyester Film Tape
  • UPC_NO
    00021200055744
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)