Motion
34336

3M
34336

Sanding Sheet - 5-1/2 in Wide, P320 Grit
Mi Item #09504737
MFR #34336
Price$6.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34336

Sanding Sheet - 5-1/2 in Wide, P320 Grit
Mi Item #09504737
MFR #34336

Mfr description
7100180073 3M HOOKIT FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Thin film-backed sheet is extremely flexible for fine sanding, wet or dry
  • Longer lasting – provides better “feel” for surfaces to minimize burn-through
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.57/each

Specifications

Dimensions

  • Overall Length
    6.8 in
  • Overall Width
    5.5 in
  • Sheet Width
    5-1/2 in

Details

  • Application
    Electrocoat Preparation, Paint Shop, Primer Preparation
  • Grit Number
    P320
  • Manufacturer Stock Number
    34336
  • Manufacturer Upc Number
    00051131343368
  • Mounting Type
    Hookit
  • UPC_NO
    00051131343368
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)