Motion
7100180075 3M HOOKIT FLEXIBLE ABRASIVE DISC 270J, 34402, 6 IN 7H,

3M
7100180075 3M HOOKIT FLEXIBLE ABRASIVE DISC 270J, 34402, 6 IN 7H,

Hookit™ - Aluminum Oxide Abrasive Material
MI ITEM #09504743
MFR #7100180075 3M HOOKIT FLEXIBLE ABRASIVE DISC 270J, 34402, 6 IN 7H,
List Price$5.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100180075 3M HOOKIT FLEXIBLE ABRASIVE DISC 270J, 34402, 6 IN 7H,

Hookit™ - Aluminum Oxide Abrasive Material
MI ITEM #09504743
MFR #7100180075 3M HOOKIT FLEXIBLE ABRASIVE DISC 270J, 34402, 6 IN 7H,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.18/each for your price

Overview

Mfr description
7100180075 3M HOOKIT FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers high flexibility and conformability
  • Premium quality delivers uniform, consistent finishes every time
  • Reduced burn through when sanding thin coated surfaces
  • Wide range of grades for precision-perfect results
  • 3M™ Hookit™ attachment system provides easy reuse, optimizing disc life
  • Long-lasting abrasives reduce material consumption

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131344020
  • UPC_NO
    00051131344020

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text