Motion
34406

3M
34406

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 800 Grit, Red Color
MI ITEM #09504746
MFR #34406
Price$129.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34406

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 800 Grit, Red Color
MI ITEM #09504746
MFR #34406

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$129.50/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blend Preparation, Paint Defect Removal, Paint Finishing, Paint Preparation, Paint Sanding, Primer Sanding, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Color
    Red
  • Disc Attachment Type
    Loop
  • Grit Number
    800
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7000120195
  • Manufacturer Upc Number
    00051131344068
  • Material Application
    Clear Coat, E-coat, Paint, Primer
  • Mounting Type
    Hook & Loop
  • UPC_NO
    00051131344068

Overview

Mfr description
7000120195 3M HOOKIT FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers high flexibility and conformability
  • Premium quality delivers uniform, consistent finishes every time
  • Reduced burn through when sanding thin coated surfaces
  • Wide range of grades for precision-perfect results
  • 3M™ Hookit™ attachment system provides easy reuse, optimizing disc life
  • Long-lasting abrasives reduce material consumption

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought