Motion
7100122787 3M HOOKIT FINISHING FILM DISC DUST-FREE, 34783, 6 IN, 17H,  P

3M
7100122787 3M HOOKIT FINISHING FILM DISC DUST-FREE, 34783, 6 IN, 17H, P

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09504754
MFR #7100122787 3M HOOKIT FINISHING FILM DISC DUST-FREE, 34783, 6 IN, 17H, P
List Price$195.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100122787 3M HOOKIT FINISHING FILM DISC DUST-FREE, 34783, 6 IN, 17H, P

Aluminum Oxide Abrasive Material, Purple Color
MI ITEM #09504754
MFR #7100122787 3M HOOKIT FINISHING FILM DISC DUST-FREE, 34783, 6 IN, 17H, P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$195.13/each for your price

Overview

Mfr description
7100122787 3M HOOKIT FINISHING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Long-lasting abrasive disc produces easy-to-polish finish
  • Specially formulated coating reduces pigtails and boosts abrasive life
  • Flexible, durable film backing increases conformability
  • Several hole designs available for better dust extraction
  • Hookit™ attachment system makes for fast, efficient disc change-outs

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Color
    Purple
  • Overall Diameter
    6 in
  • Manufacturer Upc Number
    00051131347830
  • UPC_NO
    00051131347830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text