Overview
Mfr description
7100104516 3M HOOKIT FLEXIBLE
- For industrial/occupational use only. Not for consumer sale or use.
- Offers high flexibility and conformability
- Premium quality delivers uniform, consistent finishes every time
- Reduced burn through when sanding thin coated surfaces
- Wide range of grades for precision-perfect results
- 3M™ Hookit™ attachment system provides easy reuse, optimizing disc life
- Long-lasting abrasives reduce material consumption
Specifications
- Abrasive MaterialAluminum Oxide
- ColorGreen
- Overall Diameter6 in
- Manufacturer Upc Number00051131348011
- UPC_NO00051131348011
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data