Motion
34803

3M
34803

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 1000 Grit, Brown Color
Mi Item #09504760
MFR #34803
Price$135.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
34803

Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, 1000 Grit, Brown Color
Mi Item #09504760
MFR #34803

Mfr description
7100104330 3M HOOKIT FLEXIBLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers high flexibility and conformability
  • Premium quality delivers uniform, consistent finishes every time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$135.99/each

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    Blend Preparation, Paint Defect Removal, Paint Finishing, Paint Preparation, Paint Sanding, Primer Sanding, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Color
    Brown
  • Disc Attachment Type
    Loop
  • Grit Number
    1000
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    7100104330
  • Manufacturer Upc Number
    00051131348035
  • Material Application
    Clear Coat, E-coat, Primer
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    17
  • UPC_NO
    00051131348035
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)