Motion
7100197400 3M WETORDRY ABRASIVE SHEET 401Q, 35380, 2000, 3 IN X 5 IN, 50

3M
7100197400 3M WETORDRY ABRASIVE SHEET 401Q, 35380, 2000, 3 IN X 5 IN, 50

3M™ Wetordry™ Abrasive Sheet 35380, 2000, 3 in x 5 in, 50 Sheets/Carton, 5 Cartons/Case
MI ITEM #09504775
MFR #7100197400 3M WETORDRY ABRASIVE SHEET 401Q, 35380, 2000, 3 IN X 5 IN, 50
List Price$34.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100197400 3M WETORDRY ABRASIVE SHEET 401Q, 35380, 2000, 3 IN X 5 IN, 50

3M™ Wetordry™ Abrasive Sheet 35380, 2000, 3 in x 5 in, 50 Sheets/Carton, 5 Cartons/Case
MI ITEM #09504775
MFR #7100197400 3M WETORDRY ABRASIVE SHEET 401Q, 35380, 2000, 3 IN X 5 IN, 50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.69/each for your price

Overview

Mfr description
7100197400 3M WETORDRY ABRASIVE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral is our fastest-cutting abrasive for a superior finish
  • Range of fine grades from 1000 up to 3000 for the most professional results
  • Available in 9” x 11” and 5-1/2” x 9” sheets for a variety of uses

Specifications

  • Manufacturer Upc Number
    00051131353800
  • UPC_NO
    00051131353800
  • Overall Length
    5 in
  • Overall Width
    3 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text