Motion
7100195919 3M WETORDRY ABRASIVE DISC 401Q, 35393, 8 IN, 1000, 50 DISCS P

3M
7100195919 3M WETORDRY ABRASIVE DISC 401Q, 35393, 8 IN, 1000, 50 DISCS P

Wetordry™ Paper Disc - Silicon Carbide Abrasive Material
MI ITEM #09504778
MFR #7100195919 3M WETORDRY ABRASIVE DISC 401Q, 35393, 8 IN, 1000, 50 DISCS P
List Price$192.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100195919 3M WETORDRY ABRASIVE DISC 401Q, 35393, 8 IN, 1000, 50 DISCS P

Wetordry™ Paper Disc - Silicon Carbide Abrasive Material
MI ITEM #09504778
MFR #7100195919 3M WETORDRY ABRASIVE DISC 401Q, 35393, 8 IN, 1000, 50 DISCS P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$192.23/each for your price

Overview

Mfr description
7100195919 3M WETORDRY ABRASIVE DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for jobs requiring a finer grit, where dust may be a concern
  • Versatile disc can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
  • Silicon carbide mineral has a sharp cut for a refined finish
  • Waterproof resin bond adds durability for longer abrasive life

Specifications

  • Abrasive Material
    Silicon Carbide
  • Overall Diameter
    8 in
  • Manufacturer Upc Number
    00051131353930
  • UPC_NO
    00051131353930

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text