Motion
7100197399 3M HOOKIT PAPER DISC 750U, 35376, 5 IN, 60E WEIGHT, 500 DISCS

3M
7100197399 3M HOOKIT PAPER DISC 750U, 35376, 5 IN, 60E WEIGHT, 500 DISCS

Hookit™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09504780
MFR #7100197399 3M HOOKIT PAPER DISC 750U, 35376, 5 IN, 60E WEIGHT, 500 DISCS
List Price$4.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100197399 3M HOOKIT PAPER DISC 750U, 35376, 5 IN, 60E WEIGHT, 500 DISCS

Hookit™ Paper Disc - Ceramic Aluminum Oxide Abrasive Material, Green Color
MI ITEM #09504780
MFR #7100197399 3M HOOKIT PAPER DISC 750U, 35376, 5 IN, 60E WEIGHT, 500 DISCS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.35/each for your price

Overview

Mfr description
7100197399 3M HOOKIT PAPER DISC 750U,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic abrasive technology provides fast cut and long life
  • Built on E-weight paper backing for added durability
  • Open coat construction provides a more aggressive cut and minimizes dust clogging
  • Hookit™ attachment makes changing discs fast and easy

Specifications

  • Abrasive Material
    Ceramic Aluminum Oxide
  • Color
    Green
  • Overall Diameter
    5 in
  • Manufacturer Upc Number
    00051131353763
  • UPC_NO
    00051131353763

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text