Motion
7100194480 3M WETORDRY ABRASIVE SHEET 413Q, 35416, 15 7/8 IN X 15 7/8 IN,

3M
7100194480 3M WETORDRY ABRASIVE SHEET 413Q, 35416, 15 7/8 IN X 15 7/8 IN,

3M™ Wetordry™ Abrasive Sheet 413Q, 35416, 15 7/8 in x 15 7/8 in, 600 grit, 50 sheets per pack, 5 packs per case
MI ITEM #09504781
MFR #7100194480 3M WETORDRY ABRASIVE SHEET 413Q, 35416, 15 7/8 IN X 15 7/8 IN,
List Price$13.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100194480 3M WETORDRY ABRASIVE SHEET 413Q, 35416, 15 7/8 IN X 15 7/8 IN,

3M™ Wetordry™ Abrasive Sheet 413Q, 35416, 15 7/8 in x 15 7/8 in, 600 grit, 50 sheets per pack, 5 packs per case
MI ITEM #09504781
MFR #7100194480 3M WETORDRY ABRASIVE SHEET 413Q, 35416, 15 7/8 IN X 15 7/8 IN,

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$13.28/each for your price

Overview

Mfr description
7100194480 3M WETORDRY ABRASIVE SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
  • Light, A-weight paper backing offers excellent flexibility in hands-on applications
  • Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
  • Waterproof material allows for easy debris removal
  • Can be easily cut and folded to fit any hand tool or work piece crevice

Specifications

  • Manufacturer Upc Number
    00051131354166
  • UPC_NO
    00051131354166
  • Overall Length
    15.875 in
  • Overall Width
    15.875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text