Overview
Mfr description
7100195917 3M WETORDRY ABRASIVE SHEET
- For industrial/occupational use only. Not for consumer sale or use.
- Silicon carbide mineral provides an aggressive cut and a consistent, fine finish
- Light, A-weight paper backing offers excellent flexibility in hands-on applications
- Resin bonding resists deterioration from heat, extending the life of the abrasive cloth
- Waterproof material allows for easy debris removal
- Can be easily cut and folded to fit any hand tool or work piece crevice
Specifications
- Manufacturer Upc Number00051131354418
- UPC_NO00051131354418
- Overall Length27 in
- Overall Width27 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data