Overview
Mfr description
7100198501 3M THERMOSETABLE GLASS
- For industrial/occupational use only. Not for consumer sale or use.
- Poly-linered version of 3M™ Thermosetable Glass Cloth Tape 365
- Rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
- Thermoset rubber adhesive will cross-link when exposed to a thermosetting cycle, providing adhesion and bond strength and higher heat resistance
- Glass cloth backing provides high tensile strength to aid in increased productivity
- Durable backing will not shrink or rot and features good abrasion and puncture resistance for extended performance
- Good solvent resistance produces excellent bond that remains affixed under a variety of conditions
Specifications
- ColorWhite
- Manufacturer Upc Number00638060401453
- UPC_NO00638060401453
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data