Motion
390-1250

3M
390-1250

Earplug - Uncorded, Yes, 32 dB, Yellow Plug Color
Mi Item #09504829
MFR #390-1250
Price$551.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
390-1250

Earplug - Uncorded, Yes, 32 dB, Yellow Plug Color
Mi Item #09504829
MFR #390-1250

Mfr description
7100038298 3M E-A-RSOFT YELLOW NEONS
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$551.47/each

Specifications

Details

  • Attachment Type
    Uncorded
  • Disposable
    Yes
  • Insertion Method
    Roll Down
  • Metal Detector Grade
    No
  • Noise Reduction Rating Nrr
    32 dB
  • Plug Color
    Yellow
  • Plug Material
    Foam
  • Plug Shape
    Bullet
  • Product Line
    E-A-Rsoft
  • Standards Met
    CSA Class AL
  • Style
    Uncorded
  • UPC_NO
    10078371666399
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)