Motion
7100075664 3M PERFECT-IT SHOW CAR DETAILING CLOTH 39015, BLUE, 12/1, 1

3M
7100075664 3M PERFECT-IT SHOW CAR DETAILING CLOTH 39015, BLUE, 12/1, 1

3M™ Perfect-It™ Show Car Detailing Cloth 39015, Blue, 12/1, 1 pack
Mi Item #09504831
MFR #7100075664 3M PERFECT-IT SHOW CAR DETAILING CLOTH 39015, BLUE, 12/1, 1
Price$8.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100075664 3M PERFECT-IT SHOW CAR DETAILING CLOTH 39015, BLUE, 12/1, 1

3M™ Perfect-It™ Show Car Detailing Cloth 39015, Blue, 12/1, 1 pack
Mi Item #09504831
MFR #7100075664 3M PERFECT-IT SHOW CAR DETAILING CLOTH 39015, BLUE, 12/1, 1

Mfr description
7100075664 3M PERFECT-IT SHOW CAR
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great for paint, chrome and glass, dashboards and more
  • Non-linting detailing cloth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.16/each

Specifications

Dimensions

  • Overall Length
    14.1 in
  • Overall Width
    12 in
  • Weight
    0.142 lb

Details

  • Color
    Blue
  • Manufacturer Upc Number
    00051131390157
  • UPC_NO
    50051131390152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)