Motion
3920-YL

3M
3920-YL

Duct Tape - 18 m Long, Yellow Color
Mi Item #09504841
MFR #3920-YL
Price$7.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
3920-YL

Duct Tape - 18 m Long, Yellow Color
Mi Item #09504841
MFR #3920-YL

Mfr description
7100085028 3M YELLOW DUCT TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7.86/each

Specifications

Dimensions

  • Length
    18 m
  • Overall Length
    18.20 m
  • Overall Width
    4.80 cm, 1.8897 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Yellow
  • Product Types
    Yellow Duct Tape
  • UPC_NO
    00076308731625
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)