Motion
7000142084

3M
7000142084

3M™ High Intensity Prismatic Reflective Sheeting 3930, White, 1.5 in x 50 yd, 1 Roll/Case
Mi Item #09504849
MFR #7000142084
Price$128.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000142084

3M™ High Intensity Prismatic Reflective Sheeting 3930, White, 1.5 in x 50 yd, 1 Roll/Case
Mi Item #09504849
MFR #7000142084

Mfr description
7000142084 3M HIGH INTENSITY PRISMATIC
  • Suitable for many traffic signs
  • Durable - tougher topcoat aids against scuffs and scratches
  • Vivid daytime colors provide 24-hourperformance with increased daytime visibility.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.51/each

Specifications

Dimensions

  • Length
    50 yd
  • Width
    1.5 in

Details

  • Color
    White
  • Standards Met
    ASTM D4956 Type III
  • UPC_NO
    00051115773600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)