Motion
7000036209 3M TRIZACT LAPPING FILM ROLL 162XA

3M
7000036209 3M TRIZACT LAPPING FILM ROLL 162XA

3M™ Trizact™ Lapping Film Roll 162XA, 3.25 in x 75 ft x 1 in ASO, 1/Inner 25/Case, Restricted
Mi Item #09504862
MFR #7000036209 3M TRIZACT LAPPING FILM ROLL 162XA
Price$335.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000036209 3M TRIZACT LAPPING FILM ROLL 162XA

3M™ Trizact™ Lapping Film Roll 162XA, 3.25 in x 75 ft x 1 in ASO, 1/Inner 25/Case, Restricted
Mi Item #09504862
MFR #7000036209 3M TRIZACT LAPPING FILM ROLL 162XA

Mfr description
7000036209 3M TRIZACT LAPPING FILM
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast cut
  • Increased durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$335.58/each

Specifications

Dimensions

  • Overall Length
    75 ft
  • Overall Width
    3.25 in
  • Weight
    0.051 lb

Details

  • Abrasive Material
    Trizact
  • Manufacturer Upc Number
    00051111724743
  • UPC_NO
    00051111724743
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)