Motion
7000044777 3M LAPPING FILM 263X TYPE P, 1.0 MICRON ROLL, 1.1875 IN X 600 F

3M
7000044777 3M LAPPING FILM 263X TYPE P, 1.0 MICRON ROLL, 1.1875 IN X 600 F

3M™ Lapping Film 263X Type P, 1.0 Micron Roll, 1.1875 in x 600 ft x 3 in ASO, 2/Case, Restricted
Mi Item #09504864
MFR #7000044777 3M LAPPING FILM 263X TYPE P, 1.0 MICRON ROLL, 1.1875 IN X 600 F
Price$619.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000044777 3M LAPPING FILM 263X TYPE P, 1.0 MICRON ROLL, 1.1875 IN X 600 F

3M™ Lapping Film 263X Type P, 1.0 Micron Roll, 1.1875 in x 600 ft x 3 in ASO, 2/Case, Restricted
Mi Item #09504864
MFR #7000044777 3M LAPPING FILM 263X TYPE P, 1.0 MICRON ROLL, 1.1875 IN X 600 F

Mfr description
7000044777 3M LAPPING FILM 263X TYPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Tight particle distribution
  • Harder resin system than 261X
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$619.33/each

Specifications

Dimensions

  • Overall Length
    600 ft
  • Overall Width
    1.1875 in
  • Weight
    1.881 lb

Details

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051111723777
  • UPC_NO
    00051111723777
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)