1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
3M
7000044768 3M LAPPING FILM 466X TYPE P, 5.0 MICRON PSA SHEET, 8.50 IN X 11
3M™ Lapping Film 466X Type P, 5.0 Micron PSA Sheet, 8.50 in x 11 in, 50/Inner, 200/Case, Restricted
MI ITEM #
09504867
MFR #
7000044768 3M LAPPING FILM 466X TYPE P, 5.0 MICRON PSA SHEET, 8.50 IN X 11
Price
$4.08
/each
Qty
Add to Cart
Previous Page
Home
3M 7000044768 3M LAPPING FILM 466X TYPE P, 5.0 MICRON PSA SHEET, 8.50 IN X 11
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3M
7000044768 3M LAPPING FILM 466X TYPE P, 5.0 MICRON PSA SHEET, 8.50 IN X 11
3M™ Lapping Film 466X Type P, 5.0 Micron PSA Sheet, 8.50 in x 11 in, 50/Inner, 200/Case, Restricted
MI ITEM #
09504867
MFR #
7000044768 3M LAPPING FILM 466X TYPE P, 5.0 MICRON PSA SHEET, 8.50 IN X 11
Mfr description
7000044768 3M LAPPING FILM 466X TYPE
For industrial/occupational use only. Not for consumer sale or use.
PSA-backed
Tight particle distribution
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$4
.08
/each
Add to Cart
Specifications
Dimensions
Overall Length
11 in
Overall Width
8.5 in
Weight
0.055 lb
Details
Manufacturer Upc Number
00051111722336
UPC_NO
00051111722336
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items