Overview
Mfr description
7010390030 3M DIAMOND GRADE
- For industrial/occupational use only. Not for consumer sale or use.
Specifications
- ApplicationNavy ships
- Length45 ft
- Width2 in
- UPC_NO00051135228593
- Weight1.202 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data