Motion
405

3M
405

Scotch-Weld™ Two Part Structural Adhesive - Black color
Mi Item #09504915
MFR #405
Price$3,039.97/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
405

Scotch-Weld™ Two Part Structural Adhesive - Black color
Mi Item #09504915
MFR #405

Mfr description
7010329549 3M SCOTCH-WELD EPOXY
  • For industrial/occupational use only. Not for consumer sale or use.
  • High peel and shear strength maintains lasting bond at high and low temperatures
  • Toughened for impact and fatigue resistance
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,039.97/dr

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • Shear Strength
    600 psi

Details

  • Color
    Black
  • Container Type
    Pail B
  • Manufacturer Upc Number
    00051111077078
  • Max Operating Temperature
    180 °F
  • Mix Ratio
    2:1
  • Operating Temperature Range
    -67 to 180 °F
  • UPC_NO
    00051111077078
  • Work Time
    4 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)