Motion
7100182256 3M THERMAL BONDING FILM 406, 10 IN X 10 YD

3M
7100182256 3M THERMAL BONDING FILM 406, 10 IN X 10 YD

7100182256 3M THERMAL BONDING FILM 406, 10 IN X 10 YD
Mi Item #09504919
MFR #7100182256 3M THERMAL BONDING FILM 406, 10 IN X 10 YD
Price$355.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100182256 3M THERMAL BONDING FILM 406, 10 IN X 10 YD

7100182256 3M THERMAL BONDING FILM 406, 10 IN X 10 YD
Mi Item #09504919
MFR #7100182256 3M THERMAL BONDING FILM 406, 10 IN X 10 YD

Mfr description
7100182256 3M THERMAL BONDING FILM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$355.84/each

Specifications

Dimensions

  • Thickness
    3 mil, 0.08 mm

Details

  • Adhesive Material
    Ethylene Acrylic Acid Copolymer
  • Manufacturer Stock Number
    78-6900-7113-5
  • Max Operating Temperature
    93 °C, 200 °F
  • Operating Temperature Range
    0 to 93 °C, 0 to 200 °F
  • Pattern
    Solid
  • Series
    406
  • Type
    Thermoplastic adhesive bonding film
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)