Motion
7010375442 3M DOUBLE COATED PAPER TAPE 410M, NATURAL, 23 1/2 IN X 36 YD, 5

3M
7010375442 3M DOUBLE COATED PAPER TAPE 410M, NATURAL, 23 1/2 IN X 36 YD, 5

3M™ Double Coated Paper Tape 410M, Natural, 23 1/2 in x 36 yd, 5 mil, 1 roll per case
MI ITEM #09504962
MFR #7010375442 3M DOUBLE COATED PAPER TAPE 410M, NATURAL, 23 1/2 IN X 36 YD, 5
List Price$1,357.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010375442 3M DOUBLE COATED PAPER TAPE 410M, NATURAL, 23 1/2 IN X 36 YD, 5

3M™ Double Coated Paper Tape 410M, Natural, 23 1/2 in x 36 yd, 5 mil, 1 roll per case
MI ITEM #09504962
MFR #7010375442 3M DOUBLE COATED PAPER TAPE 410M, NATURAL, 23 1/2 IN X 36 YD, 5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,357.16/each for your price

Overview

Mfr description
7010375442 3M DOUBLE COATED PAPER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 6 mil double coated paper tape of natural rubber adhesive with a paper release liner
  • 3M™ Adhesive 860 offers high initial adhesion to a variety of substrates
  • Heavy paper carrier is treated to improve strength and provide dimensional stability
  • Double coated tape is ideal for temporary attaching or fixturing
  • Solvent-free manufacturing process helps meet environmental best practices goals

Specifications

  • Length
    36 yd
  • Width
    23.5 in
  • Color
    Beige
  • Manufacturer Upc Number
    00051111917060
  • UPC_NO
    00051111917060

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text