Motion
410M

3M
410M

Transfer Tape - 0.08 mm, 3 mil Liner Thickness, 6.0000 in Width, 36 yd Length, Natural Rubber Material, Beige Color
Mi Item #09504963
MFR #410M
Price$346.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
410M

Transfer Tape - 0.08 mm, 3 mil Liner Thickness, 6.0000 in Width, 36 yd Length, Natural Rubber Material, Beige Color
Mi Item #09504963
MFR #410M

Mfr description
7010335488 3M DOUBLE COATED PAPER TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 6 mil double coated paper tape of natural rubber adhesive with a paper release liner
  • 3M™ Adhesive 860 offers high initial adhesion to a variety of substrates
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.51/each

Specifications

Dimensions

  • Adhesive Thickness
    5 mil, 0.13 mm
  • Length
    36 yd
  • Liner Thickness
    0.08 mm, 3 mil
  • Width
    6.0000 in

Details

  • Adhesive Material
    Natural Rubber
  • Color
    Beige
  • Liner Material
    Paper
  • Manufacturer Stock Number
    410M
  • Manufacturer Upc Number
    00051111917077
  • Operating Temperature Range
    -40 to 65 °C, -40 to 150 °F
  • Product Form
    Roll
  • UPC_NO
    00051111917077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)