Overview
Mfr description
7010375443 3M DOUBLE COATED PAPER TAPE
- For industrial/occupational use only. Not for consumer sale or use.
- 6 mil double coated paper tape of natural rubber adhesive with a paper release liner
- 3M™ Adhesive 860 offers high initial adhesion to a variety of substrates
- Heavy paper carrier is treated to improve strength and provide dimensional stability
- Double coated tape is ideal for temporary attaching or fixturing
- Solvent-free manufacturing process helps meet environmental best practices goals
Specifications
- Length36 yd
- Width10 in
- ColorBeige
- Manufacturer Upc Number00051111917107
- UPC_NO00051111917107
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data