Motion
7010311098 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 15 IN X 36

3M
7010311098 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 15 IN X 36

Flexomount™ Film Tape - Length: 36 yd, Width: 15 in, Gray
Mi Item #09504979
MFR #7010311098 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 15 IN X 36
Price$1,338.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010311098 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 15 IN X 36

Flexomount™ Film Tape - Length: 36 yd, Width: 15 in, Gray
Mi Item #09504979
MFR #7010311098 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 15 IN X 36

Mfr description
7010311098 3M FLEXOMOUNT PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent adhesion to both rubber and photopolymer plates
  • Double linered version of 411
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,338.68/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    15 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Solid Vinyl
  • Color
    Gray
  • Manufacturer Upc Number
    00051131177918
  • UPC_NO
    00051131177918
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)