Motion
411DL

3M
411DL

Flexomount™ Film Tape - Length: 36 yd, Width: 12 in, Thick: 15 mil, 0.38 mm, Gray
Mi Item #09504980
MFR #411DL
Price$1,285.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
411DL

Flexomount™ Film Tape - Length: 36 yd, Width: 12 in, Thick: 15 mil, 0.38 mm, Gray
Mi Item #09504980
MFR #411DL

Mfr description
7000036202 3M FLEXOMOUNT PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent adhesion to both rubber and photopolymer plates
  • Double linered version of 411
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,285.14/each

Specifications

Dimensions

  • Container Size
    1371.59 mm x 32.91, 54.0000 in x 36 yd
  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    54.0000 in, 1371.60 mm
  • Thickness
    15 mil, 0.38 mm
  • Width
    12 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Clean Removal
    Yes
  • Color
    Gray
  • Format
    Roll
  • Manufacturer Stock Number
    B40067230
  • Manufacturer Upc Number
    00051138951900
  • Material
    Solid Vinyl
  • Pattern
    Solid
  • Series
    400 Series
  • Shape
    Roll
  • Type
    Flexographic Plate Mounting Tape
  • UPC_NO
    00051138951900
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)