Overview
Mfr description
7010374450 3M FLEXOMOUNT PLATE
- For industrial/occupational use only. Not for consumer sale or use.
- Offers excellent adhesion to both rubber and photopolymer plates
- Double linered version of 411
- Provides uniform coverage of solids when halftone dot reproduction is not critical
- Specially formulated for clean removal from plate and print cylinder or sleeve
- High adhesion helps reduce plate edge lifting
Specifications
- ColorGray
- Length36 yd
- Width16 in
- Manufacturer Upc Number00051138954840
- UPC_NO00051138954840
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data