Motion
7010373576 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 19 1/4 IN

3M
7010373576 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 19 1/4 IN

3M™ Flexomount™ Plate Mounting Tape 411DL, Gray, 19 1/4 in x 36 yd, 15 mil, 1 roll per case
MI ITEM #09504992
MFR #7010373576 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 19 1/4 IN
List Price$2,061.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373576 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 19 1/4 IN

3M™ Flexomount™ Plate Mounting Tape 411DL, Gray, 19 1/4 in x 36 yd, 15 mil, 1 roll per case
MI ITEM #09504992
MFR #7010373576 3M FLEXOMOUNT PLATE MOUNTING TAPE 411DL, GRAY, 19 1/4 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,061.58/each for your price

Overview

Mfr description
7010373576 3M FLEXOMOUNT PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Offers excellent adhesion to both rubber and photopolymer plates
  • Double linered version of 411
  • Provides uniform coverage of solids when halftone dot reproduction is not critical
  • Specially formulated for clean removal from plate and print cylinder or sleeve
  • High adhesion helps reduce plate edge lifting

Specifications

  • Color
    Gray
  • Length
    36 yd
  • Width
    19.25 in
  • Manufacturer Upc Number
    00051138961695
  • UPC_NO
    00051138961695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought