Motion
412DL

3M
412DL

Film Tape - Length: 36 yd, Width: 10.5 in, Thick: 20 mil, 0.51 mm, Gray
Mi Item #09505001
MFR #412DL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
412DL

Film Tape - Length: 36 yd, Width: 10.5 in, Thick: 20 mil, 0.51 mm, Gray
Mi Item #09505001
MFR #412DL

Mfr description
7010374442 3M FLEXOMOUNT PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 20 mil, gray double coated vinyl tape
  • 0.020 inch (0.51 mm) gray, double coated tape has a soft rubber adhesive on both sides of a vinyl carrier
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    36 yd
  • Roll Length
    32.91 m, 36 yd
  • Roll Width
    18.0000 in, 54.0000 in, 1371.60 mm, 457.20 mm
  • Thickness
    20 mil, 0.51 mm
  • Width
    10.5 in

Details

  • Adhesive Material
    Rubber
  • Backing Material
    Vinyl
  • Clean Removal
    Yes
  • Color
    Gray
  • Format
    Roll
  • Manufacturer Stock Number
    B40067238
  • Manufacturer Upc Number
    00051138954291
  • Material
    Solid Vinyl
  • Series
    400 Series
  • Shape
    Roll
  • Type
    Vinyl Film Tape
  • UPC_NO
    00051138954291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)