Motion
7010334297 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 7 IN X 36

3M
7010334297 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 7 IN X 36

Film Tape - Length: 36 yd, Width: 7 in, Gray
MI ITEM #09505002
MFR #7010334297 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 7 IN X 36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010334297 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 7 IN X 36

Film Tape - Length: 36 yd, Width: 7 in, Gray
MI ITEM #09505002
MFR #7010334297 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 7 IN X 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010334297 3M FLEXOMOUNT PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 20 mil, gray double coated vinyl tape
  • 0.020 inch (0.51 mm) gray, double coated tape has a soft rubber adhesive on both sides of a vinyl carrier
  • Double Linered version
  • Flexomount tapes are used to mount flexographic print plates when printing solid and line work
  • Adhesives remove cleanly from the print plate and the print cylinder
  • Flexographic Printing, Flexographic Printers
  • Flexographic plate mounting sticky back tape

Specifications

  • Backing Material
    Solid Vinyl
  • Adhesive Material
    Rubber
  • Color
    Gray
  • Length
    36 yd
  • Width
    7 in
  • Manufacturer Upc Number
    00051138954307
  • UPC_NO
    00051138954307

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text