Motion
7010373556 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 30 IN X 36

3M
7010373556 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 30 IN X 36

3M™ Flexomount™ Plate Mounting Tape 412DL, Gray, 30 in x 36 yd, 20 mil, 1 roll per case
MI ITEM #09505007
MFR #7010373556 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 30 IN X 36
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010373556 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 30 IN X 36

3M™ Flexomount™ Plate Mounting Tape 412DL, Gray, 30 in x 36 yd, 20 mil, 1 roll per case
MI ITEM #09505007
MFR #7010373556 3M FLEXOMOUNT PLATE MOUNTING TAPE 412DL, GRAY, 30 IN X 36

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010373556 3M FLEXOMOUNT PLATE
  • For industrial/occupational use only. Not for consumer sale or use.
  • 20 mil, gray double coated vinyl tape
  • 0.020 inch (0.51 mm) gray, double coated tape has a soft rubber adhesive on both sides of a vinyl carrier
  • Double Linered version
  • Flexomount tapes are used to mount flexographic print plates when printing solid and line work
  • Adhesives remove cleanly from the print plate and the print cylinder
  • Flexographic Printing, Flexographic Printers
  • Flexographic plate mounting sticky back tape

Specifications

  • Color
    Gray
  • Length
    36 yd
  • Width
    30 in
  • Manufacturer Upc Number
    00051138959296
  • UPC_NO
    00051138959296

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text