Overview
Mfr description
7010334795 3M FLEXOMOUNT PLATE
- For industrial/occupational use only. Not for consumer sale or use.
- 20 mil, gray double coated vinyl tape
- 0.020 inch (0.51 mm) gray, double coated tape has a soft rubber adhesive on both sides of a vinyl carrier
- Double Linered version
- Flexomount tapes are used to mount flexographic print plates when printing solid and line work
- Adhesives remove cleanly from the print plate and the print cylinder
- Flexographic Printing, Flexographic Printers
- Flexographic plate mounting sticky back tape
Specifications
- ColorGray
- Length36 yd
- Width14 in
- Manufacturer Upc Number00051138959814
- UPC_NO00051138959814
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data