Specifications
Dimensions
- Container Size5 gal (US)
Details
- ApplicationBonding, Potting
- ColorWhite
- Manufacturer Product Page
- Manufacturer Upc Number00051111072769
- TypeStructural Adhesive
- UPC_NO00051111072769
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)