Motion
420NS

3M
420NS

Two Part Structural Adhesive - Black color
MI ITEM #09505019
MFR #420NS
Price$53,629.03/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
420NS

Two Part Structural Adhesive - Black color
MI ITEM #09505019
MFR #420NS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$53,629.03/dr

Specifications

Dimensions

  • Container Size
    50 gal (US)

Details

  • Color
    Black
  • Container Type
    Drum B
  • Manufacturer Upc Number
    00638060141687
  • Max Operating Temperature
    167 °F
  • UPC_NO
    00638060141687
  • Work Time
    20 min

Overview

Mfr description
7100160334 3M SCOTCH-WELD EPOXY
  • For industrial/occupational use only. Not for consumer sale or use.
  • High peel and shear strength maintains lasting bond at high and low temperatures
  • ​Toughened for impact and fatigue resistance
  • ​20 minute work life provides time for positioning and adjustment
  • ​Non-sag formulation ensures adhesive stays where applied

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought