Motion
444PC

3M
444PC

Repulpable Splicing Tape - Transparent Color, 24 in Wide, 36 yd Long
Mi Item #09505032
MFR #444PC
Price$1,938.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
444PC

Repulpable Splicing Tape - Transparent Color, 24 in Wide, 36 yd Long
Mi Item #09505032
MFR #444PC

Mfr description
7010335102 3M DOUBLE COATED TAPE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Excellent for foam and gasket attachment, HSE and LSE plastics such as polyethylene
  • Quick flowing adhesive delivers high initial adhesion for faster lamination
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,938.76/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    24 in

Details

  • Application
    Foam Lamination, Gasket Attachment, Medical Diagnostic Test Strips, Plastic Film Lamination/Bonding, Splicing
  • Backing Material
    Polyester Film
  • Carrier Material
    Polyester Film
  • Color
    Transparent
  • Manufacturer Upc Number
    00051115634833
  • Max Operating Temperature
    121 °C, 250 °F
  • UPC_NO
    00051115634833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)