Overview
Mfr description
7000088934 3M DISPOSABLE PROTECTIVE
- For industrial/occupational use only. Not for consumer sale or use.Two-way zipper with sealable storm flap helps provide additional protection against contaminants, Anti-static treatment can help reduce static build-up, Does not contain natural rubber latex components, Seamless shoulders and sleeve tops offer extra strength and protection, Extra-roomy design in arms and legs deliver enhanced mobility, Recommended for use in multiple industries including general manufacturing, mining, construction, transportation and more, Available in collared and hooded profiles, Available in a wide range of sizes, 20 or 25 units are included in each case
Specifications
- Garment UseLight Liquid splash
- Additional DetailsElastic Waist & Ankle
- SizeX-Large
- ColorWhite
- MaterialSMS Based
- Closure TypeTwo-way Zipper
- Seam TypeSerged
- Manufacturer Upc Number04046719646449
- UPC_NO04046719646449
- Weight12 lb
- Series4520
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data