Motion
7000089025 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-XL, 25 EA/CASE

3M
7000089025 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-XL, 25 EA/CASE

3M™ Disposable Protective Coverall 4530CS-BLK-XL, 25 EA/Case
Mi Item #09505056
MFR #7000089025 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-XL, 25 EA/CASE
Price$14.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000089025 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-XL, 25 EA/CASE

3M™ Disposable Protective Coverall 4530CS-BLK-XL, 25 EA/Case
Mi Item #09505056
MFR #7000089025 3M DISPOSABLE PROTECTIVE COVERALL 4530CS-BLK-XL, 25 EA/CASE

Mfr description
7000089025 3M DISPOSABLE PROTECTIVE
  • For industrial/occupational use only. Not for consumer sale or use.Flame resistant treatment offers secondary protection against heat and flame; Constructed from SMMS material for Type 5 and Type 6 protection, Anti-static treatment can help reduce static build-up, Two-way zipper with sealable storm flap helps provide additional protection against contaminants, Knit cuffs provide a soft wrist closure for increased comfort, Recommended for use in multiple industries including mining, oil and gas, and more, 25 units included in each case
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.52/each

Specifications

Dimensions

  • Size
    X-Large
  • Weight
    0.479 lb

Details

  • Additional Details
    Elastic Waist & Ankle
  • Closure Type
    Two-way Zipper
  • Color
    Blue
  • Garment Use
    Light Liquid splash
  • Manufacturer Upc Number
    04046719646500
  • Material
    SMS Based
  • Product Type
    Coveralls
  • Seam Type
    Serged
  • Series
    4530
  • UPC_NO
    04046719646500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)