Motion
7100213271 3M PROTECTIVE COVERALL 4540+ WHITE & BLUE TYPE 5/6 SIZE L, 25

3M
7100213271 3M PROTECTIVE COVERALL 4540+ WHITE & BLUE TYPE 5/6 SIZE L, 25

3M™ Protective Coverall 4540+ White & Blue Type 5/6 Size L, 25 EA/Case
MI ITEM #09505057
MFR #7100213271 3M PROTECTIVE COVERALL 4540+ WHITE & BLUE TYPE 5/6 SIZE L, 25
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7100213271 3M PROTECTIVE COVERALL 4540+ WHITE & BLUE TYPE 5/6 SIZE L, 25

3M™ Protective Coverall 4540+ White & Blue Type 5/6 Size L, 25 EA/Case
MI ITEM #09505057
MFR #7100213271 3M PROTECTIVE COVERALL 4540+ WHITE & BLUE TYPE 5/6 SIZE L, 25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Size
    Large

Details

  • Additional Details
    Radioactive Particulate Protection
  • Closure Type
    Two-way Zipper
  • Color
    White
  • Garment Use
    Light Liquid splash
  • Manufacturer Upc Number
    50076308945669
  • Material
    Laminates
  • Product Type
    Coveralls
  • Seam Type
    Serged and Bound
  • Series
    4540
  • UPC_NO
    50076308945669

Overview

Mfr description
7100213271 3M PROTECTIVE COVERALL
  • For industrial/occupational use only. Not for consumer sale or use.Protective coverall helps protect against certain light liquid splashes and hazardous dusts, Anti-static treatment on both sides can help reduce static build-up, Reinforced gusset between the legs helps provide increased durability while bending and squatting, Seamless shoulders and sleeve tops offer extra strength and protection, Extra-roomy design in arms and legs deliver enhanced mobility, Recommended for liquid pesticide application, pharmaceutical powder handling, powder coating, spray painting, spray coating, and more, 20 or 25 units are included in each case

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought