Motion
460

3M
460

Two Part Structural Adhesive - White color
Mi Item #09505062
MFR #460
Price$132,448.98/dr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
460

Two Part Structural Adhesive - White color
Mi Item #09505062
MFR #460

Mfr description
7010366165 3M SCOTCH-WELD EPOXY
  • For industrial/occupational use only. Not for consumer sale or use.
  • 60 minute work life with handling strength in four hours allows sufficient time for re-positioning
  • Toughened for impact resistance and high fatigue resistance to withstand demanding conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$132,448.98/dr

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • Shear Strength
    5 MPa

Details

  • Color
    White
  • Container Type
    Drum A
  • Manufacturer Upc Number
    00021200837579
  • Max Operating Temperature
    180 °F
  • Mix Ratio
    2:1
  • Operating Temperature Range
    -67 to 180 °F
  • UPC_NO
    00021200837579
  • Work Time
    60 min
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)