Specifications
Dimensions
- Weight2.9 lb
Details
- ColorGreen
- Manufacturer Upc Number00076308004729
- Product TypesGlass Reinforced Filler
- UPC_NO00076308004729
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)