Motion
481

3M
481

Flashing Tape - 0.5 in Width, 9.5 mil, 0.24 mm Thickness, 36 yd lENGTH, Polyethylene Backing Material, Rubber Adhsevie Material, 25 oz/in Strength, Black
MI ITEM #09505094
MFR #481
Price$37.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
481

Flashing Tape - 0.5 in Width, 9.5 mil, 0.24 mm Thickness, 36 yd lENGTH, Polyethylene Backing Material, Rubber Adhsevie Material, 25 oz/in Strength, Black
MI ITEM #09505094
MFR #481

Mfr description
7010375468 3M PRESERVATION SEALING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Resists weathering, making it effective for many outdoor applications in hot and cold weather with quick, clean removal when finished
  • Excellent weatherability helps preserve equipment and vehicles for long-term storage of at least two years
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.19/each

Specifications

Dimensions

  • Length
    36 yd
  • Tensile Strength
    169.4
  • Thickness
    9.5 mil, 0.24 mm
  • Width
    0.5 in

Details

  • Adhesion Strength
    25 oz/in
  • Adhesive Material
    Rubber
  • Backing Material
    Polyethylene
  • Color
    Black
  • Manufacturer Upc Number
    00051111928820
  • UPC_NO
    00051111928820

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)