Overview
Mfr description
7100157236 FUTURO COMPRESSION
- For industrial/occupational use only. Not for consumer sale or use.
- Provides moderate support to injured wrists
- Three straps provide a customizable fit
- Allows your fingers to move naturally
- Easy-to-use design
- Supported by our expert panel of engineers and medical professionals
- Size: Left Hand – S/M, L/XL Right Hand – S/M, L/XL
- Color: Black
Specifications
- Manufacturer Upc Number00051131200609
- UPC_NO00051131200609
- Weight0.22 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data