Motion
4930F

3M
4930F

3M VHB Tape 4930F, White, 46 in x 36 yd, 25 mil,
Mi Item #09505110
MFR #4930F
Price$7,639.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4930F

3M VHB Tape 4930F, White, 46 in x 36 yd, 25 mil,
Mi Item #09505110
MFR #4930F

Mfr description
7010511034 3M VHB TAPE 4930F, WHITE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,639.44/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.0250 in, 0.59 mm
  • Width
    46.0000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Alternatives to Rivetting or Welding, Aluminum Floor Bonding, Bonding Door Kick and Seal Plate, Bonding Glass to a Metal Clothes Washer Door, Bonding Glass to a Metal Oven Door, Bonding Header Panel, Bonding Luggage Compartment Doors, Bonding Muntin Bars to Glass, Bonding Panels to Metal Frames, Bonding a logo to a Refrigerator, Bonding a logo to an Oven, Commercial Vehicle Roof Vent Attachment, Decorative Appliance Trim Attachment, Impact Resistance, Interior Rail Car Construction, Kickplates, Logo Bonding on TV, Metal Bonding, Mounting and Trim Attachment, Nameplate Attachment on Commercial Vehicles, Panel and Trim Bonding, Panel to Frame/Stiffner to Panel Assembly, Panels to Frame, Rail Car Bonding Metal Stiffeners, Rail Car Light Cover Attachment, Steel Fan Bracket Bonding, Stiffener Attachment, TV Stand Decorative Trim Attachment, Vehicle Signage Frame Attachment, Vibration resistant, Wall and Door Panel Attachment, Washing Machine Touch Panel Bonding
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Catalog Number
    4930
  • Manufacturer Stock Number
    7010511034
  • Material
    Acrylic Foam
  • Max Operating Temperature
    93 °C, 200 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 4930
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)