Motion
7000124127 3M VHB TAPE 4941F, GRAY, 1/2 IN X 36 YD, 45 MIL, FILM LINER,

3M
7000124127 3M VHB TAPE 4941F, GRAY, 1/2 IN X 36 YD, 45 MIL, FILM LINER,

3M™ VHB™ Tape 4941F, Gray, 1/2 in x 36 yd, 45 mil, Film Liner, 18 rolls per case
MI ITEM #09505115
MFR #7000124127 3M VHB TAPE 4941F, GRAY, 1/2 IN X 36 YD, 45 MIL, FILM LINER,
Price$189.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000124127 3M VHB TAPE 4941F, GRAY, 1/2 IN X 36 YD, 45 MIL, FILM LINER,

3M™ VHB™ Tape 4941F, Gray, 1/2 in x 36 yd, 45 mil, Film Liner, 18 rolls per case
MI ITEM #09505115
MFR #7000124127 3M VHB TAPE 4941F, GRAY, 1/2 IN X 36 YD, 45 MIL, FILM LINER,

Mfr description
7000124127 3M VHB TAPE 4941F, GRAY,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$189.10/each

Specifications

Dimensions

  • Length
    36 yd
  • Width
    0.5 in

Details

  • Application
    - Mounting and Trim Attachment - Gasket Assembly - Panel to Frame/Stiffner to Panel Assembly - Bonding Panels to Metal Frames
  • Manufacturer Upc Number
    00021200742545
  • Product Type
    Double Sided Foam Tape
  • UPC_NO
    00021200742545

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)