Motion
4941F

3M
4941F

VHB™ Double Sided Foam Tape
Mi Item #09505116
MFR #4941F
Price$284.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4941F

VHB™ Double Sided Foam Tape
Mi Item #09505116
MFR #4941F

Mfr description
7000143431 3M VHB TAPE 4941F, GRAY,
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.02/each

Specifications

Dimensions

  • Length
    32.91 m, 36 yd
  • Overall Thickness
    0.0450 in, 1.10 mm
  • Width
    0.8750 in, 22.23 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    - Gasket Assembly - Mounting and Trim Attachment - Panel to Frame/Stiffner to Panel Assembly
  • Backing Material
    Acrylic Foam
  • Color
    Gray
  • Manufacturer Catalog Number
    4941F
  • Manufacturer Stock Number
    7000143431
  • Material
    Acrylic Foam
  • Max Operating Temperature
    149 °C, 300 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    12
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4941
  • Shape
    Roll
  • Standards Met
    LEED, UL GREENGUARD Gold, UL GREENGUARD
  • Type
    Double Sided Tape
  • UPC_NO
    00051115810404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)