Motion
4959F

3M
4959F

VHB™ Double Sided Foam Tape
Mi Item #09505134
MFR #4959F
Price$5,262.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4959F

VHB™ Double Sided Foam Tape
Mi Item #09505134
MFR #4959F

Mfr description
7010302242 3M VHB TAPE 4959F, WHITE,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Fast and easy-to-use permanent bonding method provides high strength and long-term durability
  • Virtually invisible fastening keeps surfaces smooth
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,262.66/each

Specifications

Dimensions

  • Length
    16.45 m, 18 yd
  • Overall Thickness
    0.1200 in, 3 mm
  • Width
    24.0000 in, 609.60 mm

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Catalog Number
    4959F
  • Manufacturer Stock Number
    7010302242
  • Manufacturer Upc Number
    00051115236839
  • Material
    Acrylic Foam
  • Max Operating Temperature
    204 °C, 400 °F
  • Mounting Type
    Double Sided
  • Number Of Pieces
    1
  • Product Type
    Double Sided Foam Tape
  • Series
    VHB 4959
  • Shape
    Roll
  • Type
    Acrylic Foam
  • UPC_NO
    00051115236839
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)