Motion
4959F

3M
4959F

3M VHB Tape 4959F, White, 1 in x 36 yd, 120 mil,
Mi Item #09505137
MFR #4959F
Price$438.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
4959F

3M VHB Tape 4959F, White, 1 in x 36 yd, 120 mil,
Mi Item #09505137
MFR #4959F

Mfr description
7010535673 3M VHB TAPE 4959F, WHITE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$438.63/each

Specifications

Dimensions

  • Length
    36 yd
  • Overall Thickness
    0.1200 in, 3 mm
  • Width
    1.0000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Bonding and Sealing
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Manufacturer Catalog Number
    4959F
  • Manufacturer Stock Number
    7010535673
  • Material
    Acrylic Foam
  • Max Operating Temperature
    204 °C, 400 °F
  • Mounting Type
    Double Sided
  • Product Type
    Single Sided Foam Tape
  • Series
    VHB 4950
  • Shape
    Roll
  • Type
    Acrylic Foam
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)