Motion
7010535739 3M VHB TAPE 4959F, WHITE, 2 IN X 36 YD, 120 MIL, FILM LINER,

3M
7010535739 3M VHB TAPE 4959F, WHITE, 2 IN X 36 YD, 120 MIL, FILM LINER,

3M VHB Tape 4959F, White, 2 in x 36 yd, 120 mil
MI ITEM #09505138
MFR #7010535739 3M VHB TAPE 4959F, WHITE, 2 IN X 36 YD, 120 MIL, FILM LINER,
Price$731.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010535739 3M VHB TAPE 4959F, WHITE, 2 IN X 36 YD, 120 MIL, FILM LINER,

3M VHB Tape 4959F, White, 2 in x 36 yd, 120 mil
MI ITEM #09505138
MFR #7010535739 3M VHB TAPE 4959F, WHITE, 2 IN X 36 YD, 120 MIL, FILM LINER,

Mfr description
7010535739 3M VHB TAPE 4959F, WHITE,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$731.05/each

Specifications

Dimensions

  • Length
    32.91 m
  • Overall Length
    36 yd
  • Overall Thickness
    120 mil
  • Overall Width
    2 in
  • Thickness
    120 mil
  • Width
    2.0000 in

Details

  • Adhesive Material
    Acrylic
  • Application
    Transportation, Signage, Metalworking, General Industrial, Appliance, And Electronics
  • Backing Material
    Acrylic Foam
  • Color
    White
  • Product Type
    Single Sided Foam Tape

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)